Shop All Sponges and Scouring Pads
Tough Guy
Cleaner Stck, 5-3/4 "
Mfr # 12G798
Zoro # G4341102
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Width 1 1/2 in
- Material Pumice
- Color Gray
- Used On Pool Concrete, Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 12G798
- Zoro # G4341102
- UPC # 190735684191
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 5 3/4 in |
Width | 1 1/2 in |
Overall Length | 5 3/4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Cleaner Stick |
Material | Pumice |
Color | Gray |
Used On | Pool Concrete, Tile |
Includes | Pumice Glass |
Abrasive | Yes |
Thickness | 1 1/2 in |
Application | Pool Concrete, Tile |
Product Type | Cleaning Stick |
Pad Color | Gray |
Includes Handle | No |
Antimicrobial | No |
Material Grouping | Pumice Stone |
For Use With | 1 |
Description
Cleaner Stick, Material Pumice, Product Type Cleaning Stick, Overall Length 5 3/4 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Thickness 1 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Not Applicable, Standards Not Applicable, Application Pool Concrete, Tile, Includes Pumice Glass, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 60 in Metal Mop Handle (MOPH-7M)
- BRUSH RESEARCH MANUFACTURING B741SS Curved Handle Scratch Brush, .012SS, 4X19, 1.125" Trim, 13.75" OAL (B741SS)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (5010424017091)
- WOOD STONE 51 in Natural Fiber Brush (WS-TL-NFB-M)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- PUMIE Flexi-Scour Heavy Duty Scrubbing Screen For Household 4 in. L (FLEX-24C)
- Tough Guy Sponges and Scouring Pads