Shop All Metal Polish and Stone Care
Tough Guy
Cleaner and Polish, Size 20 oz., Neutral
Mfr # 2DBY3
Zoro # G0600171
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 16 oz
- Cleaner Container Type Aerosol Can
- Fragrance Neutral
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2DBY3
- Zoro # G0600171
- UPC # 190735694930
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 16 oz |
Size | 20 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Cleaner and Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties Nonflammable, Ready to Use, Surfaces for Use On Stainless Steel, Maximum Effective Temperature 120 Degrees F, Minimum Effective Temperature 32 Degrees F, Fragrance Neutral, Recommended Dilution Ready to Use, VOC Content 13 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extendable Duster, 30 in to 45 in L, Lambswool, Washable, White (3105-90)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- TOUGH GUY Stainless Steel Cleaner, Citrus, 20 oz. (24Y898)
- TOUGH GUY Stainless Steel Cleaner and Polish, 1 qt. (36MG07)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- STARRETT Surface Plate Cleaner, Size 1 qt., PK12 (81824)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- Tough Guy Metal Polish and Stone Care