Shop All Disinfectants and Sanitizers
Tough Guy
Cleaner and Disinfectant, 32 oz. Bottle, Lemon
Mfr # 36XX41
Zoro # G9995763
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 oz.
- Fragrance Lemon
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36XX41
- Zoro # G9995763
- UPC # 190735701782
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt. |
Container Size | 1 qt |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Product Series No Series, VOC Content 3 Percent, Flash Point 212 Degrees F, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-85-10637, Net Weight 2.48 oz.
Restrictions
- This item has been restricted from sale in the following states: UT
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- SHANGHAI WORTH INT., LTD. GT60GAL PopUp Container (6072)
- JANITIZED Dri-Eaz F271 Stage 2 Prefilter 12pk (JAN-HVAC186)
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Pine (53YW09)
- TOUGH GUY Disinfectant, 20 oz. Aerosol Can, Floral (53CW04)
- TOUGH GUY Disinfectant, 32 oz. Bottle, Lemon (36XX42)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- PURE HARD SURFACE DISINFECTANT Pure 128oz Jug/2 per case (Pure-128oz)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- Tough Guy Disinfectants and Sanitizers