Shop All Disinfectants and Sanitizers
Tough Guy
Cleaner and Disinfectant, 1 gal. Bottle, Pine
Mfr # 53YW09
Zoro # G2766379
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 53YW09
- Zoro # G2766379
- UPC # 00194484305925
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner and Disinfectant, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Fragrance Pine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA, Product Series No Series, VOC Content 0 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- This item has been restricted from sale in the following states: CT, ND, SD
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Ammoniated Glass Cleaner, 19 oz, silver, 12 PK (043)
- ALLWAY MP Nyl Mini Brush (NMB)
- WINDSOR SQUEEGEE - REAR .1875in APEX, FITS WN 86007430 (8.600-743.0)
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 (SPP20)
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- TOUGH GUY Cleaner and Disinfectant, 32 oz. Bottle, Lemon (36XX41)
- TOUGH GUY Disinfectant, 32 oz. Bottle, Lemon (36XX42)
- TOUGH GUY Disinfectant, 20 oz. Aerosol Can, Floral (53CW04)
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- CAVIWIPES Metrex Surface Disinfectant Wipes, 6 X 6.75in, 1920PK (13-1100)
- Tough Guy Disinfectants and Sanitizers