Shop All Smoking Receptacles & Shelters
Tough Guy
Cigarette Receptacle, 4-1/2 gal., Charcoal
Mfr # 45NY51
Zoro # G2088655
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 1/2 gal
- Height 39 in
- Width 16 in
- Base Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 45NY51
- Zoro # G2088655
- UPC # 190735707982
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 39 in |
Width | 16 in |
Base Dia. | 16 in |
Opening Size | 1-1/4 in |
Length | 16" |
Container Depth | 16 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 1/2 gal |
Color | Charcoal |
Specific Container Material | Steel |
Finish | Powder Coated |
Standards | ADA Compliant, UV |
Material | Steel |
Item | Cigarette Receptacle |
Top Design | Canopy Top |
Number of Openings | 0 |
Container Shape | Round |
Features | Fire-safe, Sand Filled Base |
Includes | Lock, Cable and In-Ground Anchor |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Charcoal, 4 1/2 gal, Height 39 in, Width 16 in, Base Dia. 16 in, Container Depth 16 in, Metal, Steel, Powder Coated, Round, Number of Openings 0, Opening Size 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- CLICK HORSE PRODUCTS Click Knee Shields (4277)
- FLASH FURNITURE Black Universal Cement Patio Umbrella Base (GM-UB19-BZ-GG)
- JACKS IMPORTS Hollow Jointed Full Mouth Cheek Bit (10016)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY55)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- TOUGH GUY Ash Tray, 1-3/4 gal., Chrome (48L068)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- Tough Guy Smoking Receptacles & Shelters