Shop All Smoking Receptacles & Shelters
Tough Guy
Cigarette Receptacle, 1/4 gal., Silver
Mfr # 12V180
Zoro # G4274873
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Capacity 1/4 gal
- Height 12 1/2 in
- Width 3 3/4 in
- Base Dia. 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 12V180
- Zoro # G4274873
- UPC # 190735684764
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 12 1/2 in |
Width | 3 3/4 in |
Base Dia. | 9 1/2 in |
Length | 9-3/8" |
Container Depth | 4 in |
Opening Size | 4 in |
Details
Container Mounting Style | Wall-Mounted |
Capacity | 1/4 gal |
Color | Silver |
Specific Container Material | Stainless Steel |
Item | Cigarette Receptacle |
Top Design | Drop Top |
Includes | Key, Liner |
Finish | matte |
Material | Stainless Steel |
Number of Openings | 4 |
Container Shape | Square |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Wall-Mounted, Silver, 1/4 gal, Height 12 1/2 in, Width 3 3/4 in, Base Dia. 9 1/2 in, Container Depth 4 in, Metal, Stainless Steel, Matte, Square, Number of Openings 4, Opening Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 16" 12.5A Tiller (TC70125EW)
- LANDSCAPERS SELECT Bracket Plant Swivel Wht 10In (GB0213L)
- ATT SOUTHERN 18 WHT Grecian Urn (UR1810WH)
- BRIGGS & STRATTON Shear Bolt Kit, SHEAR BOLT.25-20X (1501216MA)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V179)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY51)
- TOUGH GUY Ash Tray, 1/4 gal., Gray (4451-90)
- TOUGH GUY Ash Tray, 1-3/4 gal., Chrome (48L068)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- GLOBAL EQUIPMENT Bus Smoking Shelter Flat Roof W/ Three Sided Open Front 6'5"Wx3'8"Dx7'H Gray (49P403)
- Tough Guy Smoking Receptacles & Shelters