Shop All Pre-Measured Chemical Dispensers
Tough Guy
Chemical Mixing Dispnsr, 24inHx18-1/2inW,
Mfr # 38TH16
Zoro # G9984825
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 6 1/2 in
- Recommended Dilution Varies by Usage
- Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38TH16
- Zoro # G9984825
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 6 1/2 in |
Width | 18 1/2 in |
Height | 24 in |
Details
Item | Dilution Control Dispenser |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Mount | wall |
Recommended Dilution | Varies by Usage |
Features | Backflow Prevention |
Spray Bottle Fill Rate | 2.5 gpm |
Number of Chemicals Dispensed | 4 |
Cleaner Form | Liquid |
Includes Chemical | None |
Bucket Filling Rate | 2.5 gpm |
Fills | Bottles/Buckets |
Cleaner Container Type | Dispenser |
Dispenser Fills | Bottles, Buckets |
Primary Chemical | None |
Dispenser Series | Tough Guy |
Dispenser Style | Wall Mount |
Dispenser Series | Tough Guy |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Series Tough Guy, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 2.5 gpm, Depth 6 1/2 in, Height 24 in, Width 18 1/2 in, Features Backflow Prevention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 19 in L Handle, 5 in L Brush, White, Wire, 24 in L Overall (1YTC2)
- PROTEAM Adapter ProBlade/Curved Wands (842300)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- TOUGH GUY Chemical Mixing Dispenser, 6inHx10inW (38TH17)
- TOUGH GUY Container, Dispenser, HDPE, 5g (180160)
- OIL EATER Dilution Meter, 7-1/2 In. H, 11-1/2 In. D (RM10135)
- TOLCO Chemical Mixing Dispenser, Bottles (200308T)
- TOLCO Chemical Mixing Dispenser Bottle, 13 in H, 2 1/2 in W, 2 1/2 in D (200309T)
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- Tough Guy Pre-Measured Chemical Dispensers