Shop All Pre-Measured Chemical Dispensers
Tough Guy
Chemical Mixing Dispenser, 6inHx10inW
Mfr # 38TH17
Zoro # G9984816
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Hand Held
- Depth 2 in
- Recommended Dilution Varies by Usage
- Number of Chemicals Dispensed 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38TH17
- Zoro # G9984816
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 2 in |
Width | 10 in |
Height | 6 in |
Details
Item | Dilution Control Dispenser |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Mount | Hand Held |
Recommended Dilution | Varies by Usage |
Number of Chemicals Dispensed | 1 |
Bucket Filling Rate | 2.5 gpm |
Dispenser Fills | Bottles, Buckets |
Cleaner Container Type | Dispenser |
Fills | Bottles/Buckets |
Spray Bottle Fill Rate | 2.5 gpm |
Includes Chemical | None |
Features | Backflow Prevention |
Cleaner Form | Liquid |
Primary Chemical | None |
Dispenser Series | Tough Guy |
Dispenser Style | Portable |
Dispenser Series | Tough Guy |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Series Tough Guy, Dispenser Style Portable, Number of Chemicals Dispensed 1, Bucket Filling Rate 2.5 gpm, Depth 2 in, Height 6 in, Width 10 in, Features Backflow Prevention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TENNANT 1200383 (1200384)
- TOUGH GUY Container, Dispenser, HDPE, 5g (180160)
- TOUGH GUY Chemical Mixing Dispnsr, 24inHx18-1/2inW, (38TH16)
- 3M ChemicalMixingDispenser, Wall, ActnGap/PRV (85851)
- IMPACT PRODUCTS Dispensing Container w/Faucet, 5.0 gal. (7576I-91)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- RMC Dispenser, f/E-Z Products, White (RCM35717800)
- Tough Guy Pre-Measured Chemicals & Dispensers