Shop All Slip, Trip & Fall Hazard Signs
Tough Guy
Caution Sign, 23 39/64 in Height, 11 51/64 in Width, Plastic, Triangle, English
Mfr # 55AK19
Zoro # G9362033
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Wet Floor
- Height 23 39/64 in
- Sign Shape Triangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 55AK19
- Zoro # G9362033
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 11 51/64 in |
Height | 23 39/64 in |
Description
Caution Sign, Sign Subject Matter Caution, Height 23 39/64 in, Width 11 51/64 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Caution, Legend Caution Wet Floor, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN6DBGRA)
- 3M Versaflo Standard Battery, TR600 Series Versaflo PAPR (TR-630)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- TOUGH GUY Safety Cone, 36 in Height, 12 3/4 in Width, Polypropylene, Cone, English, Spanish (2LEC6)
- TOUGH GUY Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish (6VKR7)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- LYLE Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1026-NP_7X10)
- NMC Caution Watch Your Step Sign - Spanish, SPC203RB (SPC203RB)
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Decal, 10" W, 14" H, Portrait, Falling Ice (OS-DS-D-1014-V-1230)
- LYLE Be Careful Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U7-1054-NA_10x7 (U7-1054-NA_10x7)
- Tough Guy Signs