Shop All Vacuum Filters
Tough Guy
Cartridge Filter, ULPA, Cartridge Filter
Mfr # 10E082
Zoro # G3675287
original price:
$294.88
31% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Minuteman
- Fits Vacuum Models X839
- Filtration Type ULPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10E082
- Zoro # G3675287
- UPC # 190735683248
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Height | 4 3/4 in |
Length | 8 1/2 in |
Width/Diameter | 7 in |
Details
For Vacuum Type | Critical Area Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Minuteman |
Fits Vacuum Models | X839 |
Filtration Type | ULPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Cartridge Filter |
Filter Type | Cartridge Filter |
Bag Type | ULPA |
Efficiency | ULPA |
For Use With | Minuteman models X-1000 4/6, X-1700 4/6, X839 series w/ 85' lid, MRS 1-4 |
Filter Efficiency | 99.99% at 0.12 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models X839, Filter Pickup Type Wet/Dry, Filtration Type ULPA, Filter Efficiency 99.99 Percent at 0.12 micron, Filter Material Cloth, Filter Reusability Non-Reusable, Height 4 3/4 in, Length 8 1/2 in, Width/Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15306WH00)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPA-3ONN)
- CARLISLE FOODSERVICE Corn Broom, 5-Stitch, #26, PK6 (4063400)
- TOUGH GUY Windsor Sensor Exhaust Filter 10 pk (10E708)
- TOUGH GUY Cassette Filter, Spunbond, Washable Panel Sweeper Filter (6XMY9)
- TOUGH GUY Dome Filter, HEPA, Pleated Filter (48ZD80)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- TOUGH GUY Cartridge Filter, Cellulose, Cartridge Filter, I.D 4-23/64", O.D 6-29/32" (6XMZ7)
- TOUGH GUY Cartridge Filter, ULPA, Cartridge Filter (10E083)
- ZEROWATER Zerowater 4934246 Ready-Pour 96 oz Blue Water Filtration Pitcher (4934246)
- Tough Guy Vacuum Filters