Shop All Vacuum Filters
Tough Guy
Cartridge Filter, HEPA, Cartridge Filter
Mfr # 10E084
Zoro # G3634041
original price:
$277.10
24% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Minuteman
- Bag Type HEPA
- Fits Vacuum Models 110025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10E084
- Zoro # G3634041
- UPC # 190735683262
- Country of Origin Canada
- Category Vacuum Filters
Dimensions
Height | 3 1/8 in |
Length | 8 1/2 in |
Width/Diameter | 7 in |
Details
For Vacuum Type | Critical Area Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Minuteman |
Bag Type | HEPA |
Fits Vacuum Models | 110025 |
Filter Type | Cartridge Filter |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Minutman X-100 w/ external filter |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models 110025, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Cloth, Filter Reusability Non-Reusable, Height 3 1/8 in, Length 8 1/2 in, Width/Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- UNGER PROFESSIONAL Professional Unger 975200 Swivel Grout Brush (975200)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- PALMOLIVE Dish Soap Soft Touch Aloe 20 fl. oz., PK9 (US04230A)
- TOUGH GUY Sleeve Filter, Foam, Exhaust Filter (10E706)
- TOUGH GUY Cartridge Filter, Pleated Paper Media, Sweeper Filter (10E709)
- TOUGH GUY Dome Filter, HEPA, Pleated Filter (48ZD80)
- TOUGH GUY Cassette Filter, Spunbond, Washable Panel Sweeper Filter (6XMY9)
- TOUGH GUY Cartridge Filter, Cellulose, Cartridge Filter, I.D. 4.36", O.D. 6.90" (6XMZ6)
- TOUGH GUY Cartridge Filter, HEPA, Cartridge Filter (11C834)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- Tough Guy Vacuum Filters