Shop All Carts, Caddies & Accessories
Tough Guy
Carry Caddy, Gray, Plastic, 15-7/8x10-5/8
Mfr # 2NXW4
Zoro # G2010574
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 15 7/8 in
- Overall Width 10 5/8 in
- For Use With Most Housekeeping Carts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NXW4
- Zoro # G2010574
- UPC # 190735696194
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 15 7/8 in |
Overall Width | 10 5/8 in |
Height | 4 5/8 in |
Length | 15 7/8 in |
Width | 10 5/8 in |
Overall Height | 4 5/8 in |
For Container Size | 2 gal |
Details
Color | Gray |
Material | Plastic |
For Use With | Most Housekeeping Carts |
Item | Carry Caddy |
Number of Compartments | 2 |
Holds | Quart Bottles |
For Product Type | Cleaning Tools, Liquid Cleaner Containers |
Caddy Type | Basket-Style Caddy |
Antimicrobial | No |
Description
Carry Caddy, Caddy Type Basket-Style Caddy, Color Gray, Material Plastic, Overall Length 15 7/8 in, Overall Width 10 5/8 in, Overall Height 4 5/8 in, Number of Compartments 2, For Use With Most Housekeeping Carts, Mounting Location Cart Side or Front, Handheld, Tabletop, Holds Quart Bottles, Antimicrobial No, FDA Compliant No, Product Series Window Squeegee, For Container Size 2 gal, For Product Type Cleaning Tools, Liquid Cleaner Containers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- ATRIX Vacuum Bag, Dry, Paper Filter, 5 PK (ATIBCVBAG)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- TOUGH GUY Janitorial Cart (793LG6)
- TOUGH GUY Mop/Broom Rack, Stainless Steel, 26 in. (1ECL4)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- TOUGH GUY Maids Basket, Blue, Plastic (280284)
- ZORO SELECT Caddy, Blue, Polypropylene (1850-90)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- JONES STEPHENS Fitting Caddy Tote Tray (N70500)
- Tough Guy Carts, Caddies & Accessories