Shop All Carpet & Upholstery Cleaning Chemicals
Tough Guy
Carpet Cleaner, 1 gal., Country Garden
Mfr # 36MF96
Zoro # G9797715
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:10 to 1:42
- pH 9.0 to 10.0
- Size 1 gal
- RTU Yield per Container 43 gal
- For Use With Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36MF96
- Zoro # G9797715
- UPC # 190735701348
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Carpet Prespray, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Lavender, Product Label Carpet Cleaner, Standards CRI, Ecologo, Base Formula Water Based, Biodegradable Yes, Flash Point None, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 90 Degrees F, Maximum Coverage Area 600 sq ft, Maximum Drying Time 1 day, Maximum RTU Yield per Container 43 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- HOOVER COMMERCIAL Standard CU2, 10 PK (AH10143)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- THETFORD Thetford 15844 Tissue Digester - 19 oz. (15844)
- TOUGH GUY Carpet Cleaner, Jug, 1 gal, Tough Guy (55JF73)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- TOUGH GUY Floor Cleaner, 32 oz., Pink (36XX38)
- TOUGH GUY Carpet Deodorizer, Size 12 oz., PK12 (3EEF4)
- TOUGH GUY Carpet Extraction Cleaner, 1 gal. (2WEC3)
- TOUGH GUY Carpet Spotter, Floral, 32 oz. (490W82)
- ZEP Carpet/Upholster Stain Remover, 32oz, PK12 (ZUOXSR32)
- Tough Guy Carpet & Upholstery Cleaning Chemicals