Shop All Automotive Brushes & Vacuums
Tough Guy
Car Wash Brush, 10" L, White
Mfr # 3A338
Zoro # G2841501
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Width 3 1/2 in
- Bristle Material Soft Split-Tip
- Chemical Resistant No
- Overall Length 10 in
- Trim Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3A338
- Zoro # G2841501
- UPC # 190735702680
- Country of Origin Multiple
- Category Automotive Brushes & Vacuums
Dimensions
Brush Width | 3 1/2 in |
Overall Length | 10 in |
Trim Length | 2 1/2 in |
Brush Length | 10 in |
Brush Head Width | 3 1/2 in |
Brush Head Length | 10 in |
Bristle Length | 2 1/2 in |
Details
Bristle Material | Soft Split-Tip |
Chemical Resistant | No |
Item | Car Wash Brush |
Bristle Color | White |
Resistance Properties | Chemical Resistant |
Color Coded | No |
Handle Connection Type | Threaded |
Bristle Stiffness | Soft |
Compatible Surface Material | Glass, Metal |
Features | Tough Guy Wash Brush Adapts for use with Fountain Tube, Continuous-Flow Handle, Threaded Handle, or Tapered-Tip Handle (All Sold Separately) |
Brush Type | Brush Head |
Description
Car Wash Brush, Brush Type Brush Head, Bristle Material Soft Split-Tip, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 10 in, Brush Head Width 3 1/2 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 10 in, Color Coded No, Bristle Color White, Compatible Surface Material Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Waterproof 12V/12A Led Rocker Switch (Red) (RS-WP12A-R)
- FOUR SEASONS Adapter Tube-O To #1 Ac Fitting, 14720 (14720)
- STOPOUT Glad Hand Lock, Plastic, Red, Universal (KDD477)
- JOHNS MANVILLE INTL R19 15x 39'2UnfacRoll (B373)
- TOUGH GUY Scrub Brush, Brush Head, 10 in Head L, 2 1/2 in Bristle L, 3 1/2 in Brush Head W, Soft, Green (5A171)
- VIKAN Car Detail Brush Set, 7 Brushes (556052)
- HTI White/Purple Mofo Microfiber Curved Buff Pad 6" X 1.5" (HB-006C)
- CARRAND Carrand 93111 10 In. Quad Brush Head (C51-93111)
- HTI Rectangle Terry Wax Pad - 4" X 6" (2T)
- SURE SHOT Sprayer, Steel, Green, 32 oz. (A1000G)
- SM ARNOLD Tire Dresser Applicator 2 Pack (85-502)
- Tough Guy Automotive Brushes & Vacuums