Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Orchard
Mfr # 2ZXF6
Zoro # G2297696
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 3000
- Height 5 3/4 in
- Cleaner Container Size 7 oz
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXF6
- Zoro # G2297696
- UPC # 190735699034
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Height | 5 3/4 in |
Cleaner Container Size | 7 oz |
Width | 2 1/2 in |
Refill Size | 7 oz. |
Length | 2 1/2 in |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Orchard, Aerosol Spray, 7 oz, Product Series Tough Guy 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, Compatible Mfg. Model Number 2ZXA9, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- SC JOHNSON Dispenser, Manual, Quick-View, 5-1/5inWx4-3/5inLx9-1/5inH, BK (TPB1LDS)
- SCOTTS LIQUID GOLD Scotts Liquid Gold Floor Restorer 24 oz (30019)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF8)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Lemon, 7 oz Aerosol, Spray, PK12 (CHA 5189)
- Tough Guy Air Freshener Refills