Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Mango
Mfr # 2ZXG7
Zoro # G3466601
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy
- Refill Size 2.6 oz.
- Cleaner Chemical Product Grouping Air Freshener Refills
- Coverage 950 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXG7
- Zoro # G3466601
- UPC # 190735699126
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 2.6 oz. |
Width | 1 3/4 in |
Height | 1 3/4 in |
Length | 4 3/4 in |
Cleaner Container Size | 2.6 oz |
Container Size | 2.6 oz |
Description
Air Freshener Refill, Liquid, Fragrance Mango, Aerosol Spray, 2.6 oz, Product Series Tough Guy, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXG1, Compatible Mfg. Model Number 2ZXG1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 4 3/4 in, Width 1 3/4 in, Height 1 3/4 in, Net Weight 73.71 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 300 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG460800BLA)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- EZRED BATTERY BRUSH KIT (EZPP12PK)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXG8)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXG5)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXC4)
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- Tough Guy Air Freshener Refills