Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Linen
Mfr # 2ZXG2
Zoro # G0948491
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy
- Height 1 3/4 in
- Refill Size 2.6 oz.
- Cleaner Container Size 2.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ZXG2
- Zoro # G0948491
- UPC # 190735699072
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Height | 1 3/4 in |
Refill Size | 2.6 oz. |
Cleaner Container Size | 2.6 oz |
Length | 4 3/4 in |
Width | 1 3/4 in |
Container Size | 2.6 oz |
Description
Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 2.6 oz, Product Series Tough Guy, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXG1, Compatible Mfg. Model Number 2ZXG1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 4 3/4 in, Width 1 3/4 in, Height 1 3/4 in, Net Weight 73.71 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Pro Series 1.7-HP, 2-Speed Motor Toner Capable Vac/Blow w/Case (MDV-3TCA)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038771)
- KRUD KUTTER Neutral Floor Cleaner, Jug, 128 oz, PK4 (352240)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXG8)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXF6)
- FEBREZE smallSPACES, Gain Original Scent, 7.5 mL Cartridge, PK2, 2PK (93330EA)
- Tough Guy Air Freshener Refills