Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Citrus
Mfr # 2ZXF4
Zoro # G3168654
product price: $12.59
/ea
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 3000
- Cleaner Container Size 7 oz
- Coverage 950 cu ft
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXF4
- Zoro # G3168654
- UPC # 190735699010
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 7 oz |
Height | 5 3/4 in |
Refill Size | 7 oz. |
Length | 2 1/2 in |
Width | 2 1/2 in |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Citrus, Aerosol Spray, 7 oz, Product Series Tough Guy 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, Compatible Mfg. Model Number 2ZXA9, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Easy Glide Cleaner 1 Gallon (FR380)
- PROTEAM Power Cord, Alpine, Sierra, 28" (105898)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- GLADE Plug-Ins Scented Oil Warmer Holder, 4.45 x 6.25 x 11.45, White (334583)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXF5)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (98555)
- Tough Guy Air Freshener Refills