Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Cinnamon
Mfr # 2ZXF7
Zoro # G2270317
product price: $7.75
/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 3000
- Cleaner Form Liquid
- Refill Size 7 oz.
- Cleaner Chemical Product Grouping Air Freshener Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXF7
- Zoro # G2270317
- UPC # 190735699041
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 7 oz. |
Length | 2 1/2 in |
Cleaner Container Size | 7 oz |
Width | 2 1/2 in |
Height | 5 3/4 in |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Cinnamon, Aerosol Spray, 7 oz, Product Series Tough Guy 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, Compatible Mfg. Model Number 2ZXA9, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- White (6430-01)
- ALLPOINTS Polish, Stainless Steel - 10Oz (321704)
- GOLDEN STAR 5 in x 18 in Disposable Dust Mop, Gray, PK3 (ADC18W-3PK)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Blue, Polypropylene (FG757888BLUE)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXF5)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF1)
- TOUGH GUY Replacement Cover, Mango, PK2 (11U428)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol (1042686EA)
- Tough Guy Air Freshener Refills