Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Cinnamon
Mfr # 2ZXF1
Zoro # G1595465
product price: $10.35
/ea
Sold in multiples of 12 for $124.20
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 9000
- Cleaner Container Type Aerosol Can
- Length 2 1/2 in
- Cleaner Chemical Product Grouping Air Freshener Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXF1
- Zoro # G1595465
- UPC # 190735698983
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 2 1/2 in |
Height | 5 3/4 in |
Refill Size | 7 oz. |
Width | 2 1/2 in |
Cleaner Container Size | 7 oz |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Cinnamon, Aerosol Spray, 7 oz, Product Series Tough Guy 9000, Refill Life 90 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, 2ZXC1, Compatible Mfg. Model Number 2ZXA9, 2ZXC1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Maxiclean Large Plastic Angle Bristle Broom, PK6 (6400-6)
- STRIPPER STOP Sorbents, 4 1/2 in x 36 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280248)
- RUBBERMAID COMMERCIAL Pulse Red Cap (FGQ969L10000)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF2)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXC4)
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- TOUGH GUY Replacement Cover, Mango, PK2 (11U428)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK4 (FG4012461)
- Tough Guy Air Freshener Refills