Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Bouquet
Mfr # 2ZXG4
Zoro # G2329065
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy
- Length 4 3/4 in
- Width 1 3/4 in
- Cleaner Chemical Product Grouping Air Freshener Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXG4
- Zoro # G2329065
- UPC # 190735699096
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 4 3/4 in |
Width | 1 3/4 in |
Refill Size | 2.6 oz. |
Height | 1 3/4 in |
Cleaner Container Size | 2.6 oz |
Container Size | 2.6 oz |
Description
Air Freshener Refill, Liquid, Fragrance Bouquet, Aerosol Spray, 2.6 oz, Product Series Tough Guy, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXG1, Compatible Mfg. Model Number 2ZXG1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 4 3/4 in, Width 1 3/4 in, Height 1 3/4 in, Net Weight 73.71 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Walk Behind Scrubber, 20 (AS5160)
- AMES 9 BGE Upright Broom (10516A-1)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- PROTEAM Thermal Protector (102600)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXF6)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXC3)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF1)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- AIR INNOVATIONS Great Innovations Aromatherapy Pads For (AP01-LAVENDER)
- Tough Guy Air Freshener Refills