Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Bouquet
Mfr # 2ZXC4
Zoro # G1250794
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 9000
- Width 2 1/2 in
- Refill Life 90 day
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ZXC4
- Zoro # G1250794
- UPC # 190735698877
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Width | 2 1/2 in |
Length | 2 1/2 in |
Height | 5 3/4 in |
Cleaner Container Size | 7 oz |
Refill Size | 7 oz. |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Bouquet, Aerosol Spray, 7 oz, Product Series Tough Guy 9000, Refill Life 90 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, 2ZXC1, Compatible Mfg. Model Number 2ZXA9, 2ZXC1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handheld Dust Pan, Green (56622)
- GOJO 67.6 fl oz (2 L) PRO TDX Refill Cherry Gel Pumice Hand Cleaner 4 PK (GOJ729004)
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- RENOWN 24 in. Super Hog Hair Floor Pad (REN02101)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF1)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXF5)
- CHASE PRODUCTS ChaseProd, SPRAYSCENTS METERED AIR FRESHENER REFILL, ORANGE SUN, 7 OZ AEROSOL, 12PK (5182)
- Tough Guy Air Freshener Refills