Shop All Air Freshener Refills
Tough Guy
Canister Refill Variety Pack, PK6
Mfr # 2ZXG8
Zoro # G1611881
product price: $32.75
/pk 6, $5.46/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy
- Cleaner Form Liquid
- Cleaner Container Type Aerosol Can
- Features Cost Effective, Powerful Air Freshener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXG8
- Zoro # G1611881
- UPC # 190735699133
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Width | 3 3/4 in |
Refill Size | 2.6 oz. |
Length | 5 3/4 in |
Height | 5 3/4 in |
Cleaner Container Size | 2.6 oz |
Container Size | 2.6 oz |
Description
Air Freshener Refill, Liquid, Fragrance Assorted, Aerosol Spray, 2.6 oz, Product Series Tough Guy, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXG1, Compatible Mfg. Model Number 2ZXG1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 5 3/4 in, Width 3 3/4 in, Height 5 3/4 in, Includes (2) Bouquet, (2) Citrus, (2) Linen Refills, Net Weight 73.71 g, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- KENMORE 520GAL FineDust Filter (VCFF)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXG3)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXF6)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXF5)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- Tough Guy Air Freshener Refills