Shop All Air Freshener Refills
Tough Guy
Canister Refill Variety Pack, PK6
Mfr # 2ZXF9
Zoro # G0309556
product price: $33.95
/pk 6, $5.66/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 3000
- Cleaner Form Liquid
- Includes (2) Bouquet, (2) Citrus, (2) Linen Refills
- Degreaser Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXF9
- Zoro # G0309556
- UPC # 190735699065
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 8 in |
Refill Size | 7 oz. |
Width | 5 1/4 in |
Height | 6 in |
Cleaner Container Size | 7 oz |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Assorted, Aerosol Spray, 7 oz, Product Series Tough Guy 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, Compatible Mfg. Model Number 2ZXA9, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 8 in, Width 5 1/4 in, Height 6 in, Includes (2) Bouquet, (2) Citrus, (2) Linen Refills, Net Weight 198.45 g, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- GENUINE JOE Urinal Screens, Lavender Fields, 7"Dia x 3/8"H, PE, PK 36 (GJO85156CT)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK12 (97810)
- RMC Ultra Marathon Floor Finish, 5 Gal., White (RCM11808445)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF1)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6 (FG402112)
- Tough Guy Air Freshener Refills