Shop All Air Freshener Refills
Tough Guy
Canister Refill Variety Pack, PK6
Mfr # 2ZXC6
Zoro # G0813635
product price: $45.99
/pk 6, $7.67/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 9000
- Refill Life 90 day
- Cleaner Form Liquid
- Coverage 950 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2ZXC6
- Zoro # G0813635
- UPC # 190735698891
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 8 in |
Height | 6 in |
Cleaner Container Size | 7 oz |
Width | 5 1/4 in |
Refill Size | 7 oz. |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Assorted, Aerosol Spray, 7 oz, Product Series Tough Guy 9000, Refill Life 90 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, 2ZXC1, Compatible Mfg. Model Number 2ZXA9, 2ZXC1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 8 in, Width 5 1/4 in, Height 6 in, Includes (2) Bouquet, (2) Citrus, (2) Linen Refills, Net Weight 198.45 g, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer 92811 Wet Jet Starter Mop Kit (200242)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Green, Plastic (FG269288GRN)
- GLOBAL INDUSTRIAL Hotel Cart, Housekeeping Cart (603575)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF2)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF1)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK2 (62338-91110)
- Tough Guy Air Freshener Refills