Shop All Air Fresheners & Odor Eliminators
Tough Guy
Cabana Spray, 55 Gal, Bubblegum
Mfr # 18E919
Zoro # G9947366
product price: $1,933.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,933.99
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Pink
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E919
- Zoro # G9947366
- UPC # 190735686928
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Details
Fragrance | Bubblegum |
Color | Pink |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Item | Air Freshener |
Item - Surface and Air Deodorants | Air Freshener |
Degreaser Container Type | Drum |
Container Type | Drum |
Biodegradable | Yes |
NSF Rating | Not Rated |
Surfaces for Use On | Air, Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
VOC Content | 50% |
Description
Air Freshener, Air Fresheners, Fragrance Bubblegum, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Pink, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- RUFFIES PRO Trash Bags, 25 PK (1106983)
- SIMPLEHUMAN 20 L Open Can, White, Stainless Steel (CW1491)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYF2)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- TOUGH GUY Air Freshener, Mango, PK6 (220320)
- FEBREZE Air Gain Scent Air Freshener 8.8 oz Aerosol (037000962526)
- Tough Guy Air Fresheners & Odor Eliminators