Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, White, Size 21", Round, PK5
Mfr # 402W56
Zoro # G0741032
product price: $61.99
/pk 5, $12.40/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W56
- Zoro # G0741032
- UPC # 50048011349454
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Color | White |
Shape | Round |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color White, Diameter 21 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER General Purpose Cleaner, Bottle, Mild, 4 PK (352262)
- SMELLS BE GONE Deodorizer 12 Oz Smells (00112)
- FEIN WET/DRY VAC TURBO I 5.8G (92035236090)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- TOUGH GUY Cleaning Pad, Blue, Size 17", Round, PK5 (402W11)
- TOUGH GUY Cleaning Pad, Blue, Size 11", Round, PK5 (402W05)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- SCOTCH-BRITE Surface Preparation Pad SPP8, 8 in, PK25 (SPP8)
- Tough Guy Floor Machine Pads