Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, White, Size 17", Round, PK5
Mfr # 402W53
Zoro # G0741017
product price: $41.85
/pk 5, $8.37/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W53
- Zoro # G0741017
- UPC # 50048011599910
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shape | Round |
Color | White |
Color Family | White |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color White, Diameter 17 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF® Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid (62338-99624)
- SAFCO 15 gal Recessed Panels Waste Receptacle, Black, Polyethylene (SAF9474BL)
- ECOSAFE-6400 13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green, 288 PK (HB2432-6)
- PERFECT CLEAN Bucket Small Wiper Orange (CTA125-O)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402W15)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- SCOTCH-BRITE Diamond Floor Pad Plus, 13 In, Purple, PK5 (08741)
- Tough Guy Floor Machine Pads