Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Tan, Size 20", Round, PK5
Mfr # 402V91
Zoro # G0740448
product price: $44.45
/pk 5, $8.89/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V91
- Zoro # G0740448
- UPC # 50048011349263
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Shape | Round |
Color | Tan |
Color Family | Brown |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Tan, Diameter 20 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Cal-Shock 25Lb (F022025025AI)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- TOUGH GUY Cleaning Pad, Blue, Size 13", Round, PK5 (402W07)
- TOUGH GUY Burnishing Pad, Beige, Size 21", Round, PK5 (402V86)
- TOUGH GUY Buffing Pad, Red, Size 12", Round, PK5 (402W44)
- TOUGH GUY Burnishing Pad, Beige, Size 19", Round, PK5 (402V84)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Buff Pad, White, Size 14", Round, PK5 (402W60)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- Tough Guy Floor Machine Pads