Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Tan, Size 17", Round, PK5
Mfr # 402V89
Zoro # G0740621
product price: $38.05
/pk 5, $7.61/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V89
- Zoro # G0740621
- UPC # 50048011349553
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shape | Round |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Color | Tan |
Color Family | Brown |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Tan, Diameter 17 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- TOUGH GUY Scrubbing Pad, Green, Size 12", Round, PK5 (402W27)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Burnishing Pad, Aqua, Size 15", Round, PK5 (402W34)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- Tough Guy Floor Machine Pads