Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Beige, Size 27", Round, PK5
Mfr # 402V88
Zoro # G0740043
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 402V88
- Zoro # G0740043
- UPC # 50048011349614
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Shape | Round |
Sub-Category | Burnishing Pads |
Color | Beige |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Color Family | Brown |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Beige, Diameter 27 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle (BWK 4823EA)
- UNGER Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT090)
- BERRY GLOBAL 50CT 8GAL Garbage Bag (981266)
- SCOTCHGARD Floor Finish, 2.5 gal., Less Frequent, PK2 (59278)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- TOUGH GUY Buffing Pad, Red, Size 15", Round, PK5 (402W37)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- PREMIERE PADS Floor Pads, Heavy Duty, Brown, 4X10, PK20 (PAD 403)
- Tough Guy Floor Machine Pads