Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Beige, Size 24", Round, PK5
Mfr # 402V87
Zoro # G0740061
product price: $79.99
/pk 5, $16.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V87
- Zoro # G0740061
- UPC # 50048011349928
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Pad/Brush Size | 24 in |
Diameter | 24 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Beige |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Brown |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Beige, Diameter 24 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Squeegee Lift (31UK50)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Width: 5 3/16 in (SUN1LDS)
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- 3M 8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft. (55654W)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- TOUGH GUY Stripping Pad, Black, Size 15", Round, PK5 (402V98)
- TOUGH GUY Burnishing Pad, Tan, Size 19", Round, PK5 (402V90)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- TOUGH GUY Floor Pad, 17 In, White, PK5 (6DNA7)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- Tough Guy Floor Machine Pads