Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Beige, Size 21", Round, PK5
Mfr # 402V86
Zoro # G0740481
product price: $53.95
/pk 5, $10.79/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V86
- Zoro # G0740481
- UPC # 50048011349607
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Beige |
Shape | Round |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Color Family | Brown |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Beige, Diameter 21 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH14600GY00)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- TOUGH GUY Degreaser, 1 Gal Jug, Liquid, Purple (49NW13)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- BOARDWALK Polishing Floor Pads, 15" Diameter, White, PK5 (BWK4015WHI)
- Tough Guy Floor Machine Pads