Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Beige, Size 19", Round, PK5
Mfr # 402V84
Zoro # G0740000
product price: $48.25
/pk 5, $9.65/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V84
- Zoro # G0740000
- UPC # 50048011349584
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | Beige |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shape | Round |
Color Family | Brown |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Beige, Diameter 19 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM LABORATORIES Rinse-No-More Floor Cleaner, Lemon Scent, 1 gal, Bottle, PK4 (500257)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX5)
- DYMON Odor Absorber, Size 55 gal. (33655)
- REGISTRY 12 in Sweep Broom (LDR5014)
- TOUGH GUY Burnishing Pad, White, Size 19", Round, PK5 (402W54)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402W15)
- TOUGH GUY Buff Pad, White, Size 20", Round, PK5 (402W52)
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3500)
- Tough Guy Floor Machine Pads