Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Beige, Size 17", Round, PK5
Mfr # 402W20
Zoro # G0740369
product price: $35.89
/pk 5, $7.18/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W20
- Zoro # G0740369
- UPC # 50638060072177
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | Beige |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Brown |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Beige, Diameter 17 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack (2MBYPB-BOX)
- PIG Sorbents, 22 gal, 15 in x 19 in, Water, Blue, Polypropylene (WTR021)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Burnishing Pad, Aqua, Size 15", Round, PK5 (402W34)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Cleaning Pad, Blue, Size 15", Round, PK5 (402W09)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- Tough Guy Floor Machine Pads