Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Aqua, Size 24", Round, PK5
Mfr # 402V82
Zoro # G0740192
product price: $81.45
/pk 5, $16.29/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V82
- Zoro # G0740192
- UPC # 50048011349225
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Pad/Brush Size | 24 in |
Diameter | 24 in |
Fits Machine Size | 24 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Shape | Round |
Center Hole | 3 3/4 in |
Color | Aqua |
Sub-Category | Burnishing Pads |
Color Family | Blue |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Burnishing Pad |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Aqua, Diameter 24 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1245656)
- RID-X Powder Septic System Treatment 9.8 oz (1920094143)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9058533)
- SHEILA SHINE Low Voc Stainless Steel Cleaner & Polish, 10 oz Can, PK12 (SSCA10)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- Tough Guy Floor Machine Pads