Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Aqua, Size 20", Round, PK5
Mfr # 402V80
Zoro # G0740308
product price: $53.85
/pk 5, $10.77/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V80
- Zoro # G0740308
- UPC # 50638060072009
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Shape | Round |
Sub-Category | Burnishing Pads |
Color | Aqua |
Color Family | Blue |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Aqua, Diameter 20 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH5)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690404)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402W14)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- Tough Guy Floor Machine Pads