Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Aqua, Size 19", Round, PK5
Mfr # 402V79
Zoro # G0740253
product price: $50.39
/pk 5, $10.08/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402V79
- Zoro # G0740253
- UPC # 50048011349201
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Color | Aqua |
Shape | Round |
Color Family | Blue |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Aqua, Diameter 19 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- WILLERT HOME PRODUCTS 176OZ Bowl Fresh Plus (210.24T)
- TOUGH GUY Stripping Pad, Size 14" x 20", Maroon, PK10 (453T20)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W02)
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- DAYTON Scrubbing Rotary Brush, 26 In. Machine (4NEN2)
- Tough Guy Floor Machine Pads