Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, 20 In, Beige, PK5
Mfr # 4RY70
Zoro # G2873717
product price: $32.59
/pk 5, $6.52/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 4RY70
- Zoro # G2873717
- UPC # 190735710524
- Country of Origin Unknown
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Machine Size | 20 in |
Block Size | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester Fiber |
Item | Burnishing Pad |
Speed | 1000 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Beige |
Center Hole | 3-1/4 in |
Sub-Category | Burnishing Pads |
Color Family | Brown |
Description
Burnishing Pad, Color Beige, Material Polyester Fiber, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- GENUINE JOE Microfiber Charging Bucket, 12-3/5"Wx20-1/2"Lx10-1/4"H, GY (GJO03126)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- TOUGH GUY Cleaning Pad, Blue, Size 11", Round, PK5 (402W05)
- Tough Guy Floor Machine Pads