Shop All Floor Machine Pads
Tough Guy
Burnish Pad, Tan, Size 18", Round, PK5
Mfr # 402W43
Zoro # G0740892
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 18 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 402W43
- Zoro # G0740892
- UPC # 50638060072269
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 18 in |
Size | 18" |
Pad/Brush Size | 18 in |
Diameter | 18 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Shape | Round |
Color | Tan |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Color Family | Brown |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Tan, Diameter 18 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- CLOROX Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK (31903)
- IDEAL 79 gal Shredder Bags, 40 in x 58 in, Clear, 45 PK (IDEAC0924H)
- BIG D Big D Non-Para Urinal Toss Block - Clean Breeze - 685 (685)
- TOUGH GUY Burnishing Pad, Aqua, Size 13", Round, PK5 (402W33)
- TOUGH GUY Burnishing Pad, Aqua, Size 19", Round, PK5 (402V79)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- Tough Guy Floor Machine Pads