Shop All Floor Machine Pads
Tough Guy
Buffing Pad, Red, Size 15", Round, PK5
Mfr # 402W37
Zoro # G0740813
product price: $37.09
/pk 5, $7.42/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W37
- Zoro # G0740813
- UPC # 50048011349652
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Buffing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Red |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Red |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Buffing Pad |
Description
Buffing Pad, Color Red, Diameter 15 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Complete FUGU Excelerator 30 18 Inch (25460, 26024, 26866)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- STOUT 65 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT5051B15)
- STOUT BY ENVISION 35 gal Trash Bags, Black, 80 PK (P3345K20)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY Burnishing Pad, Tan, Size 17", Round, PK5 (402V89)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Buff Pad, White, Size 20", Round, PK5 (402W52)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- Tough Guy Floor Machine Pads