Shop All Floor Machine Pads
Tough Guy
Buffing Pad, Red, Size 14", Round, PK5
Mfr # 402W45
Zoro # G0740929
product price: $32.19
/pk 5, $6.44/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W45
- Zoro # G0740929
- UPC # 50048011349645
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Size | 14" |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Center Hole | 3 3/4 in |
Shape | Round |
Sub-Category | Buffing Pads |
Color | Red |
Color Family | Red |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Buffing Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Buffing Pad, Color Red, Diameter 14 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- WEILER 36" Medium Sweep Floor Brush Black Polypropylene Fill Includes Brace (42095)
- TOUGH GUY 10 in Swivel Pad Holder, Blue (280195)
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- TOUGH GUY Burnish Pad, Tan, Size 18", Round, PK5 (402W43)
- TOUGH GUY Cleaning Pad, Blue, Size 15", Round, PK5 (402W09)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- Tough Guy Floor Machine Pads