Shop All Floor Machine Pads
Tough Guy
Buffing Pad, Red, Size 12", Round, PK5
Mfr # 402W44
Zoro # G0740901
product price: $23.89
/pk 5, $4.78/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 12 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W44
- Zoro # G0740901
- UPC # 50048011349638
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Size | 12" |
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Shape | Round |
Center Hole | 3 3/4 in |
Color | Red |
Sub-Category | Buffing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color Family | Red |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Buffing Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Buffing Pad, Color Red, Diameter 12 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- TOUGH GUY Burnishing Pad, Beige, Size 19", Round, PK5 (402V84)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- TOUGH GUY Burnishing Pad, White, Size 19", Round, PK5 (402W54)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W18)
- TOUGH GUY Stripping Pad, Size 17", Maroon, Round, PK10 (453T15)
- TOUGH GUY Cleaning Pad, Blue, Size 20", Round, PK5 (402W13)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- Tough Guy Floor Machine Pads