Shop All Floor Machine Pads
Tough Guy
Buff Pad, White, Size 17", Round, PK5
Mfr # 402W50
Zoro # G0740980
product price: $37.75
/pk 5, $7.55/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W50
- Zoro # G0740980
- UPC # 50048011349133
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Sub-Category | Buffing Pads |
Center Hole | 3 3/4 in |
Color | White |
Shape | Round |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Buffing Pad, Color White, Diameter 17 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- KIMBERLY-CLARK PROFESSIONAL Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, 16 PK (1500)
- TOUGH GUY Burnishing Pad, Aqua, Size 24", Round, PK5 (402V82)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Burnishing Pad, Aqua, Size 19", Round, PK5 (402V79)
- TOUGH GUY Burnishing Pad, Aqua, Size 13", Round, PK5 (402W33)
- Tough Guy Floor Machine Pads