Shop All Floor Machine Pads
Tough Guy
Buff Pad, White, Size 15", Round, PK5
Mfr # 402W49
Zoro # G0740999
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 402W49
- Zoro # G0740999
- UPC # 50048011349119
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Sub-Category | Buffing Pads |
Shape | Round |
Color | White |
Center Hole | 3 3/4 in |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Maximum | 600 RPM |
Product Type | Buffing Pad |
Speed - Minimum | 175 RPM |
Description
Buffing Pad, Color White, Diameter 15 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- WEILER 72" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44303)
- DUSTLESS TECHNOLOGIES Disposable Filter Bag Seal For D1505, PK3, 3 PK (D1503)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- TOUGH GUY Burnishing Pad, Beige, Size 21", Round, PK5 (402V86)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Burnishing Pad, Aqua, Size 19", Round, PK5 (402V79)
- TOUGH GUY Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, Green, 5 Pack (402W24)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- Tough Guy Floor Machine Pads