Shop All Floor Machine Pads
Tough Guy
Buff Pad, White, Size 14", Round, PK5
Mfr # 402W60
Zoro # G0741102
product price: $15.25
/pk 5, $3.05/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W60
- Zoro # G0741102
- UPC # 50048011349102
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Size | 14" |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Buffing Pads |
Color | White |
Shape | Round |
Color Family | White |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Buffing Pad |
Description
Buffing Pad, Color White, Diameter 14 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 21 1/2 in Dia, Swing, Plastic (FG843088BLA)
- BIRDWELL Counter Duster (171-24)
- DAYTON Clear Filter Bowl (31UK35)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- TOUGH GUY Burnishing Pad, Tan, Size 20", Round, PK5 (402V91)
- TOUGH GUY Buffing Pad, Red, Size 15", Round, PK5 (402W37)
- TOUGH GUY Stripping Pad, Black, Size 15", Round, PK5 (402V98)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- Tough Guy Floor Machine Pads