Shop All Floor Machine Pads
Tough Guy
Buff Pad, White, Size 13", Round, PK5
Mfr # 402W48
Zoro # G0740971
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W48
- Zoro # G0740971
- UPC # 50048011349096
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Shape | Round |
Color | White |
Sub-Category | Buffing Pads |
Center Hole | 3 3/4 in |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Buffing Pad |
Description
Buffing Pad, Color White, Diameter 13 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Soap Refill 33 oz (11330)
- CLOROX Formula 409 Lemon Scent Multi-Surface Cleaner Liquid 32 oz (00888)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol, PK2 (97805PK)
- TOUGH GUY Stripping Pad, Size 14" x 32", Maroon, PK10 (453T23)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Stripping Pad, Size 17", Maroon, Round, PK10 (453T15)
- TOUGH GUY Burnishing Pad, Tan, Size 17", Round, PK5 (402V89)
- TOUGH GUY Cleaning Pad, Blue, Size 15", Round, PK5 (402W09)
- BOARDWALK Polishing Floor Pads, 14" Diameter, White, PK5 (BWK4014WHI)
- Tough Guy Floor Machine Pads