Shop All Floor Machine Pads
Tough Guy
Buff Pad, White, Size 12" x 18", PK20
Mfr # 402W59
Zoro # G0741087
product price: $64.25
/pk 5, $12.85/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 12 in x 18 in
- Pad/Brush Shape Rectangular
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W59
- Zoro # G0741087
- UPC # 50638060072283
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in x 18 in |
Size | 12" x 18" |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Buffing Pad |
Speed | 3000 rpm |
For Use With | Oscillating Machine |
Shape | Rectangular |
Sub-Category | Buffing Pads |
Color | White |
Color Family | White |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Buffing Pad |
Speed - Maximum | 3,000 RPM |
Description
Buffing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 18 in, Overall Width 12 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- TITAN SPRAY BOTTLE REFILLABLE ALUMINUM (TL19426)
- SP RICHARDS Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897 (GJO58897)
- TOUGH GUY Floor Machine Pads, Red, 28 in, PK10 (817G37)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- TOUGH GUY Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, Green, 5 Pack (402W24)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- Tough Guy Floor Machine Pads