Shop All Floor Machine Pads
Tough Guy
Buff Pad, White, Size 12", Round, PK5
Mfr # 402W58
Zoro # G0741023
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 12 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W58
- Zoro # G0741023
- UPC # 50048011349089
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Size | 12" |
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Shape | Round |
Sub-Category | Buffing Pads |
Center Hole | 3 3/4 in |
Color | White |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Thickness | 1 in |
Application | Buffing, Burnishing, Polishing |
Product Type | Buffing Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Buffing Pad, Color White, Diameter 12 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blu, PK12 (36868EC14)
- WEILER 72" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44303)
- SCOTCHGARD Spot Remover/Upholstery Cleaner, 17oz., 12/CT, WE PK (MMM14003CT)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- TOUGH GUY Cleaning Pad, Blue, Size 20", Round, PK5 (402W13)
- TOUGH GUY Burnishing Pad, Beige, Size 21", Round, PK5 (402V86)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- Tough Guy Floor Machine Pads