Shop All Brooms
This Product is Discontinued
Tough Guy
Broom Handle, Wood, Tan, 60 in. (Discontinued)
Mfr # 3A326
Zoro # G0270067
This Product is Discontinued
Key Features
- Handle Length 60 in
- Handle Material Wood
- Handle Color Tan
- Length 60"
- Broom Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 60 in |
Length | 60" |
Broom Handle Length | 60 in |
Dia. | 1-1/8" |
Details
Handle Material | Wood |
Handle Color | Tan |
Item | Broom/Squeegee Handle |
Broom Handle Material | Wood |
Broom Handle Color | Tan |
Broom Handle Tip Material | Wood |
Broom Connection Type | Tapered |
Color | Tan |
Material | Wood |
For Use With | 1ZCA2 |
Product Type | Broom/Squeegee Handle |
Accessory Type | Broom/Squeegee Handle |
Handle Tip Material | Wood |
Handle Connection Type | Tapered |
Tool Type | Broom Handle |
Description
Broom/Squeegee Handle, Tool Type Broom Handle, Handle Connection Type Tapered, Handle Material Wood, Handle Length 60 in, Handle Color Tan, Handle Tip Material Wood, Color Coding System No, Product Type Broom/Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.